Zoro Homepage

Spher Bearing, 1.5000in. Bore dia., GEZ

  • Mfr # 45GY24

  • Zoro # G3371229


product price: $21.49
/ea

Key Features

Outside Dia.
2.44 in
Width
1.31 in
Ball Material
Alloy Steel
Series
GEZ
Ball Dia.
2.154 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45GY24
Zoro #
G3371229
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
2.44 in
Width
1.31 in
Ball Dia.
2.154 in
Bore Dia.
1.5 in
Outer Ring Width
1.125 in
Ball Diameter
2.154 in
Overall Width
1.312 in
Outside Diameter
2 7/16 in
Bore Diameter
1 1/2 in
Bore Diameter Tolerance
-0.0005/+0.0000 in
Outside Diameter Tolerance
+0.0000/- 0.0004 in
Inner Ring Width
1.312 in

Description

Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 1 1/2 in, Ball Diameter 2.154 in, Outer Ring Width 1.125 in, Outside Diameter 2 7/16 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance -0.0005/+0.0000 in, Closure Open, Finish Protective Coating, Inner Ring Width 1.312 in, Lubrication Openings Lubrication Hole, Maximum Ball Swivel 6 Degrees , Outside Diameter Tolerance +0.0000/- 0.0004 in, Overall Width 1.312 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.