Zoro Homepage

Spher Bearing, 2.0000in. Bore dia., GEZ

  • Mfr # 45GY28

  • Zoro # G3371186


product price: $27.49
/ea

Key Features

Raceway Material
52100 Bearing Steel
Series
GEZ
Ball Dia.
2.874 in
Ball Material
Alloy Steel
Width
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45GY28
Zoro #
G3371186
UPC #
-
Country of Origin
China

Dimensions

Ball Dia.
2.874 in
Width
1.75 in
Outside Dia.
3.19 in
Bore Dia.
2 in
Bore Diameter
2 in
Bore Diameter Tolerance
-0.0006/+0.0000 in
Ball Diameter
2.874 in
Overall Width
1.75 in
Outside Diameter Tolerance
+0.0000/- 0.0005 in
Outside Diameter
3 3/16 in
Outer Ring Width
1.5 in
Inner Ring Width
1.75 in

Description

Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 2 in, Ball Diameter 2.874 in, Outer Ring Width 1.5 in, Outside Diameter 3 3/16 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance -0.0006/+0.0000 in, Closure Open, Finish Protective Coating, Inner Ring Width 1.75 in, Lubrication Openings Lubrication Hole, Maximum Ball Swivel 6 Degrees , Outside Diameter Tolerance +0.0000/- 0.0005 in, Overall Width 1.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.