Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Bearing, Bore Dia. 0.1650 In.

  • Mfr # COM2

  • Zoro # G3021999


product price: $5.89
/ea

Key Features

Ball Dia.
0.343 in
Ball Material
Alloy Steel
Outside Dia.
0.4687 in
Series
Commercial
Raceway Material
Heat Treated Chromoly Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COM2
Zoro #
G3021999
UPC #
806990008657
Country of Origin
China

Dimensions

Ball Dia.
0.343 in
Outside Dia.
0.4687 in
Bore Dia.
0.165 in
Width
0.25 in
Flat Diameter
0.235 in
Inner Ring Width
0.25 in
Overall Width
0.25 in
Bore Diameter Tolerance
-0.0005/+0.0015 in
Outside Diameter
15/32 in
Ball Diameter
0.343 in
Bore Diameter
5/32 in
Outside Diameter Tolerance
+0.0000/- 0.0007 in
Outer Ring Width
0.187 in

Details

Item
Spherical Plain Bearing
Ball Material
Alloy Steel
Series
Commercial
Raceway Material
Heat Treated Chromoly Steel
Static Load Capacity
3,200 lb
System of Measurement
Inch
Ball Material Grade
52100
Closure
Open
Resistance Properties
Corrosion Resistant
Outer Ring Material
Alloy Steel
Maximum Ball Swivel
9 Degrees
Liner Material
No Liner
Finish
Chrome Plated
Lubrication Openings
Lubrication Hole
Standards
ISO Certified 9001
Static Radial Load Capacity
3,200 lbf
Self Lubricating Bearing
No

Description

Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 5/32 in, Ball Diameter 0.343 in, Outer Ring Width 0.187 in, Outside Diameter 15/32 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance -0.0005/+0.0015 in, Closure Open, Finish Chrome Plated, Flat Diameter 0.235 in, Inner Ring Width 0.25 in, Lubrication Openings Lubrication Hole, Maximum Ball Swivel 9 Degrees , Outside Diameter Tolerance +0.0000/- 0.0007 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.