Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Bearing, Bore Dia. 0.1900 In.

  • Mfr # COM3T

  • Zoro # G9725414


product price: $10.45
/ea

Key Features

Series
Commercial
Ball Dia.
0.406 in
Outside Dia.
0.5625 in
Bore Dia.
0.19 in
Width
0.281 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
COM3T
Zoro #
G9725414
UPC #
806990008831
Country of Origin
China

Dimensions

Ball Dia.
0.406 in
Outside Dia.
0.5625 in
Bore Dia.
0.19 in
Width
0.281 in
Ball Diameter
0.406 in
Outside Diameter Tolerance
+0.0000/- 0.0007 in
Bore Diameter
3/16 in
Overall Width
0.281 in
Bore Diameter Tolerance
-0.0005/+0.0015 in
Outer Ring Width
0.218 in
Outside Diameter
9/16 in
Inner Ring Width
0.281 in
Flat Diameter
0.293 in

Details

Series
Commercial
Item
Spherical Plain Bearing
Ball Material
Alloy Steel
Static Load Capacity
4,875 lb
Raceway Material
Heat Treated Chromoly Steel, PTFE-Lined
Resistance Properties
Corrosion Resistant
Self Lubricating Bearing
Yes
Ball Material Grade
52100
System of Measurement
Inch
Static Radial Load Capacity
4,875 lbf
Lubrication Openings
Lubrication Hole
Maximum Ball Swivel
11 Degrees
Outer Ring Material
Alloy Steel
Finish
Chrome Plated
Standards
ISO Certified 9001
Liner Material
PTFE
Closure
Open

Description

Spherical Plain Bearing, Liner Material PTFE, Bore Diameter 3/16 in, Ball Diameter 0.406 in, Outer Ring Width 0.218 in, Outside Diameter 9/16 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance -0.0005/+0.0015 in, Closure Open, Finish Chrome Plated, Flat Diameter 0.293 in, Inner Ring Width 0.281 in, Lubrication Openings Lubrication Hole, Maximum Ball Swivel 11 Degrees , Outside Diameter Tolerance +0.0000/- 0.0007 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.