Zoro Homepage

Spherical Bearing, Bore Dia. 0.3750 In.

  • Mfr # COM6T

  • Zoro # G9725387


product price: $10.95
/ea

Key Features

Raceway Material
Heat Treated Chromoly Steel, PTFE-Lined
Outside Dia.
0.8125 in
Series
Commercial
Width
0.406 in
Ball Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COM6T
Zoro #
G9725387
UPC #
806990008862
Country of Origin
China

Dimensions

Outside Dia.
0.8125 in
Width
0.406 in
Bore Dia.
0.375 in
Ball Dia.
0.656 in
Outside Diameter
13/16 in
Flat Diameter
0.516 in
Inner Ring Width
0.406 in
Outer Ring Width
0.312 in
Overall Width
0.406 in
Bore Diameter Tolerance
-0.0005/+0.0015 in
Bore Diameter
3/8 in
Outside Diameter Tolerance
+0.0000/- 0.0007 in
Ball Diameter
0.656 in

Details

Raceway Material
Heat Treated Chromoly Steel, PTFE-Lined
Series
Commercial
Item
Spherical Plain Bearing
Ball Material
Alloy Steel
Static Load Capacity
12,600 lb
System of Measurement
Inch
Static Radial Load Capacity
12,600 lbf
Resistance Properties
Corrosion Resistant
Closure
Open
Maximum Ball Swivel
10 Degrees
Finish
Chrome Plated
Outer Ring Material
Alloy Steel
Lubrication Openings
Lubrication Hole
Liner Material
PTFE
Self Lubricating Bearing
Yes
Ball Material Grade
52100
Standards
ISO Certified 9001

Description

Spherical Plain Bearing, Liner Material PTFE, Bore Diameter 3/8 in, Ball Diameter 0.656 in, Outer Ring Width 0.312 in, Outside Diameter 13/16 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance -0.0005/+0.0015 in, Closure Open, Finish Chrome Plated, Flat Diameter 0.516 in, Inner Ring Width 0.406 in, Lubrication Openings Lubrication Hole, Maximum Ball Swivel 10 Degrees , Outside Diameter Tolerance +0.0000/- 0.0007 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.