Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Bearing, Bore Dia. 0.4375 In.

  • Mfr # COM7T

  • Zoro # G9725371


product price: $10.35
/ea

Key Features

Static Load Capacity
14,180 lb
Ball Material
Alloy Steel
Raceway Material
Heat Treated Chromoly Steel, PTFE-Lined
Ball Dia.
0.687 in
Outside Dia.
0.9062 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COM7T
Zoro #
G9725371
UPC #
806990008879
Country of Origin
China

Dimensions

Ball Dia.
0.687 in
Outside Dia.
0.9062 in
Width
0.4370 in
Bore Dia.
0.4375 in
Inner Ring Width
0.437 in
Bore Diameter
7/16 in
Ball Diameter
0.687 in
Bore Diameter Tolerance
-0.0005/+0.0015 in
Outside Diameter
29/32 in
Outside Diameter Tolerance
+0.0000/- 0.0007 in
Flat Diameter
0.53 in
Overall Width
0.437 in
Outer Ring Width
0.343 in

Details

Static Load Capacity
14,180 lb
Ball Material
Alloy Steel
Raceway Material
Heat Treated Chromoly Steel, PTFE-Lined
Item
Spherical Bearing
Series
Commercial
System of Measurement
Inch
Maximum Ball Swivel
8 Degrees
Finish
Chrome Plated
Static Radial Load Capacity
14,180 lbf
Outer Ring Material
Alloy Steel
Self Lubricating Bearing
Yes
Standards
ISO Certified 9001
Resistance Properties
Corrosion Resistant
Liner Material
PTFE
Closure
Open
Ball Material Grade
52100
Lubrication Openings
Lubrication Hole

Description

Spherical Bearing, Liner Material PTFE, Bore Diameter 7/16 in, Ball Diameter 0.687 in, Outer Ring Width 0.343 in, Outside Diameter 29/32 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance -0.0005/+0.0015 in, Closure Open, Finish Chrome Plated, Flat Diameter 0.53 in, Inner Ring Width 0.437 in, Lubrication Openings Lubrication Hole, Maximum Ball Swivel 8 Degrees , Outside Diameter Tolerance +0.0000/- 0.0007 in, Overall Width 0.437 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.