Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Bearing, Bore Dia. 0.5625 In.

  • Mfr # COM9

  • Zoro # G3021956


product price: $7.29
/ea

Key Features

Bore Dia.
0.5625 in
Series
Commercial
Width
0.5620 in
Static Load Capacity
24,945 lb
Raceway Material
Heat Treated Chromoly Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
COM9
Zoro #
G3021956
UPC #
806990008725
Country of Origin
China

Dimensions

Bore Dia.
0.5625 in
Width
0.5620 in
Outside Dia.
1.0937 in
Ball Dia.
0.875 in
Bore Diameter
9/16 in
Outside Diameter Tolerance
+0.0000/- 0.0007 in
Bore Diameter Tolerance
-0.0005/+0.0015 in
Flat Diameter
0.71 in
Overall Width
0.562 in
Outer Ring Width
0.437 in
Outside Diameter
1 3/32 in
Ball Diameter
0.875 in
Inner Ring Width
0.562 in

Details

Series
Commercial
Static Load Capacity
24,945 lb
Raceway Material
Heat Treated Chromoly Steel
Ball Material
Alloy Steel
Item
Spherical Bearing
Ball Material Grade
52100
Static Radial Load Capacity
24,945 lbf
Finish
Chrome Plated
Maximum Ball Swivel
9.5 Degrees
Outer Ring Material
Alloy Steel
Liner Material
No Liner
Resistance Properties
Corrosion Resistant
System of Measurement
Inch
Lubrication Openings
Lubrication Hole
Closure
Open
Self Lubricating Bearing
No
Standards
ISO Certified 9001

Description

Spherical Bearing, Liner Material No Liner, Bore Diameter 9/16 in, Ball Diameter 0.875 in, Outer Ring Width 0.437 in, Outside Diameter 1 3/32 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance -0.0005/+0.0015 in, Closure Open, Finish Chrome Plated, Flat Diameter 0.71 in, Inner Ring Width 0.562 in, Lubrication Openings Lubrication Hole, Maximum Ball Swivel 9.5 Degrees , Outside Diameter Tolerance +0.0000/- 0.0007 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.