Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Bearing, Bore Dia. 0.7500 In.

  • Mfr # COM12

  • Zoro # G9507845


product price: $10.79
/ea

Key Features

Ball Material
Alloy Steel
Series
Commercial
Width
0.7500 in
Ball Dia.
1.187 in
Outside Dia.
1.4375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
COM12
Zoro #
G9507845
UPC #
806990008749
Country of Origin
China

Dimensions

Width
0.7500 in
Ball Dia.
1.187 in
Outside Dia.
1.4375 in
Bore Dia.
0.7500 in
Bore Diameter
3/4 in
Overall Width
0.75 in
Bore Diameter Tolerance
-0.0005/+0.0015 in
Outside Diameter Tolerance
+0.0000/- 0.0007 in
Flat Diameter
0.92 in
Ball Diameter
1.187 in
Inner Ring Width
0.75 in
Outside Diameter
1 7/16 in
Outer Ring Width
0.593 in

Details

Ball Material
Alloy Steel
Series
Commercial
Item
Spherical Bearing
Static Load Capacity
47,880 lb
Raceway Material
Heat Treated Chromoly Steel
Resistance Properties
Corrosion Resistant
Self Lubricating Bearing
No
Standards
ISO Certified 9001
System of Measurement
Inch
Liner Material
No Liner
Lubrication Openings
Lubrication Hole
Maximum Ball Swivel
9 Degrees
Finish
Chrome Plated
Closure
Open
Ball Material Grade
52100
Outer Ring Material
Alloy Steel
Static Radial Load Capacity
47,880 lbf

Description

Spherical Bearing, Liner Material No Liner, Bore Diameter 3/4 in, Ball Diameter 1.187 in, Outer Ring Width 0.593 in, Outside Diameter 1 7/16 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance -0.0005/+0.0015 in, Closure Open, Finish Chrome Plated, Flat Diameter 0.92 in, Inner Ring Width 0.75 in, Lubrication Openings Lubrication Hole, Maximum Ball Swivel 9 Degrees , Outside Diameter Tolerance +0.0000/- 0.0007 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.