Zoro Homepage

Spherical Bearing, Bore Dia. 0.8750 In., Ball Dia.: 1.312 in

  • Mfr # COM14T

  • Zoro # G5645202


product price: $21.89
/ea

Key Features

Width
0.875 in
Series
Commercial
Raceway Material
Heat Treated Chromoly Steel, PTFE-Lined
Static Load Capacity
62,940 lb
Ball Dia.
1.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COM14T
Zoro #
G5645202
UPC #
806990008923
Country of Origin
China

Dimensions

Width
0.875 in
Ball Dia.
1.312 in
Outside Dia.
1.5625 in
Bore Dia.
0.875 in
Bore Diameter
7/8 in
Ball Diameter
1.312 in
Bore Diameter Tolerance
-0.0005/+0.0015 in
Overall Width
0.875 in
Outside Diameter
1 9/16 in
Flat Diameter
0.98 in
Inner Ring Width
0.875 in
Outer Ring Width
0.703 in
Outside Diameter Tolerance
+0.0000/- 0.0007 in

Details

Series
Commercial
Raceway Material
Heat Treated Chromoly Steel, PTFE-Lined
Static Load Capacity
62,940 lb
Ball Material
Alloy Steel
Item
Spherical Plain Bearing
Finish
Chrome Plated
Ball Material Grade
52100
Self Lubricating Bearing
Yes
Maximum Ball Swivel
9.5 Degrees
Closure
Open
Resistance Properties
Corrosion Resistant
Lubrication Openings
Lubrication Hole
Liner Material
PTFE
Static Radial Load Capacity
62,940 lbf
Outer Ring Material
Alloy Steel
System of Measurement
Inch
Standards
ISO Certified 9001

Description

Spherical Plain Bearing, Liner Material PTFE, Bore Diameter 7/8 in, Ball Diameter 1.312 in, Outer Ring Width 0.703 in, Outside Diameter 1 9/16 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance -0.0005/+0.0015 in, Closure Open, Finish Chrome Plated, Flat Diameter 0.98 in, Inner Ring Width 0.875 in, Lubrication Openings Lubrication Hole, Maximum Ball Swivel 9.5 Degrees , Outside Diameter Tolerance +0.0000/- 0.0007 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.