Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Bearing, Bore Dia. 0.8750 In., Width: 0.875 in

  • Mfr # COM14

  • Zoro # G5521065


product price: $14.95
/ea

Key Features

Outside Dia.
1.5625 in
Raceway Material
Heat Treated Chromoly Steel
Series
Commercial
Static Load Capacity
62,940 lb
Ball Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COM14
Zoro #
G5521065
UPC #
806990008756
Country of Origin
China

Dimensions

Outside Dia.
1.5625 in
Bore Dia.
0.875 in
Ball Dia.
1.312 in
Width
0.875 in
Ball Diameter
1.312 in
Outside Diameter
1 9/16 in
Inner Ring Width
0.875 in
Overall Width
0.875 in
Outer Ring Width
0.703 in
Bore Diameter
7/8 in
Outside Diameter Tolerance
+0.0000/- 0.0007 in
Flat Diameter
0.98 in
Bore Diameter Tolerance
-0.0005/+0.0015 in

Details

Raceway Material
Heat Treated Chromoly Steel
Series
Commercial
Static Load Capacity
62,940 lb
Item
Spherical Plain Bearing
Ball Material
Alloy Steel
Static Radial Load Capacity
62,940 lbf
Ball Material Grade
52100
Outer Ring Material
Alloy Steel
Finish
Chrome Plated
Lubrication Openings
Lubrication Hole
Maximum Ball Swivel
9.5 Degrees
Resistance Properties
Corrosion Resistant
System of Measurement
Inch
Liner Material
No Liner
Standards
ISO Certified 9001
Closure
Open
Self Lubricating Bearing
No

Description

Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 7/8 in, Ball Diameter 1.312 in, Outer Ring Width 0.703 in, Outside Diameter 1 9/16 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance -0.0005/+0.0015 in, Closure Open, Finish Chrome Plated, Flat Diameter 0.98 in, Inner Ring Width 0.875 in, Lubrication Openings Lubrication Hole, Maximum Ball Swivel 9.5 Degrees , Outside Diameter Tolerance +0.0000/- 0.0007 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.