Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Bearing, Bore Dia. 1.0000 In.

  • Mfr # COM16

  • Zoro # G5812466


product price: $18.89
/ea

Key Features

Width
1.0000 in
Ball Dia.
1.500 in
Raceway Material
Heat Treated Chromoly Steel
Static Load Capacity
82,800 lb
Outside Dia.
1.7500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
COM16
Zoro #
G5812466
UPC #
806990008763
Country of Origin
China

Dimensions

Width
1.0000 in
Ball Dia.
1.500 in
Outside Dia.
1.7500 in
Bore Dia.
1.0000 in
Ball Diameter
1.5 in
Bore Diameter
1 in
Outside Diameter Tolerance
+0.0000/- 0.0007 in
Outer Ring Width
0.797 in
Inner Ring Width
1 in
Flat Diameter
1.118 in
Overall Width
1 in
Outside Diameter
1 3/4 in
Bore Diameter Tolerance
-0.0005/+0.0015 in

Details

Item
Spherical Bearing
Raceway Material
Heat Treated Chromoly Steel
Static Load Capacity
82,800 lb
Ball Material
Alloy Steel
Series
Commercial
Static Radial Load Capacity
82,800 lbf
Standards
ISO Certified 9001
Liner Material
No Liner
Outer Ring Material
Alloy Steel
Maximum Ball Swivel
10 Degrees
Closure
Open
Ball Material Grade
52100
System of Measurement
Inch
Self Lubricating Bearing
No
Finish
Chrome Plated
Resistance Properties
Corrosion Resistant
Lubrication Openings
Lubrication Hole

Description

Spherical Bearing, Liner Material No Liner, Bore Diameter 1 in, Ball Diameter 1.5 in, Outer Ring Width 0.797 in, Outside Diameter 1 3/4 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance -0.0005/+0.0015 in, Closure Open, Finish Chrome Plated, Flat Diameter 1.118 in, Inner Ring Width 1 in, Lubrication Openings Lubrication Hole, Maximum Ball Swivel 10 Degrees , Outside Diameter Tolerance +0.0000/- 0.0007 in, Overall Width 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.