Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Bearing, Bore Dia. 1.1875 In.

  • Mfr # HCOM19

  • Zoro # G5492112


product price: $55.55
/ea

Key Features

Outside Dia.
2.375 in
Static Load Capacity
151,095 lb
Width
1.187 in
Ball Dia.
2 in
Bore Dia.
1.1875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HCOM19
Zoro #
G5492112
UPC #
806990008787
Country of Origin
China

Dimensions

Outside Dia.
2.375 in
Width
1.187 in
Ball Dia.
2 in
Bore Dia.
1.1875 in
Bore Diameter Tolerance
-0.0005/+0.0015 in
Overall Width
1.187 in
Ball Diameter
2 in
Inner Ring Width
1.187 in
Outside Diameter Tolerance
+0.0000/- 0.0007 in
Outer Ring Width
0.937 in
Flat Diameter
1.61 in
Bore Diameter
1 3/16 in
Outside Diameter
2 3/8 in

Details

Static Load Capacity
151,095 lb
Item
Spherical Plain Bearing
Series
Commercial Large Bore
Raceway Material
Heat Treated Chromoly Steel
Ball Material
Alloy Steel
Finish
Chrome Plated
Standards
ISO Certified 9001
Lubrication Openings
Lubrication Hole
Closure
Open
Ball Material Grade
52100
Static Radial Load Capacity
151,095 lbf
Maximum Ball Swivel
8.5 Degrees
Liner Material
No Liner
Resistance Properties
Corrosion Resistant
System of Measurement
Inch
Outer Ring Material
Alloy Steel
Self Lubricating Bearing
No

Description

Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 1 3/16 in, Ball Diameter 2 in, Outer Ring Width 0.937 in, Outside Diameter 2 3/8 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance -0.0005/+0.0015 in, Closure Open, Finish Chrome Plated, Flat Diameter 1.61 in, Inner Ring Width 1.187 in, Lubrication Openings Lubrication Hole, Maximum Ball Swivel 8.5 Degrees , Outside Diameter Tolerance +0.0000/- 0.0007 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.