Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qa1 Spherical Bearing, Bore Dia. 1.1875 In. HCOM19T

Spherical Bearing, Bore Dia. 1.1875 In. (Discontinued)

  • Mfr # HCOM19T
  • Zoro # G5756125
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCOM19T
Zoro #
G5756125
UPC #
806990008954
Country of Origin
China

Dimensions

Bore Dia.
1.1875 in
Width
1.187 in
Outside Dia.
2.375 in
Ball Dia.
2 in
Outside Diameter
2 3/8 in
Ball Diameter
2 in
Bore Diameter
1 1/4 in
Outer Ring Width
0.937 in
Bore Diameter Tolerance
-0.0005/+0.0015 in
Overall Width
1.187 in
Flat Diameter
1.61 in
Inner Ring Width
1.187 in
Outside Diameter Tolerance
+0.0000/- 0.0007 in

Details

Item
Spherical Plain Bearing
Ball Material
Alloy Steel
Series
Commercial Large Bore
Raceway Material
Heat Treated Chromoly Steel, PTFE-Lined
Static Load Capacity
151,095 lb
Liner Material
PTFE
Finish
Chrome Plated
Outer Ring Material
Alloy Steel
Lubrication Openings
Lubrication Hole
Maximum Ball Swivel
8.5 Degrees
Standards
ISO Certified 9001
Ball Material Grade
52100
Static Radial Load Capacity
151,095 lbf
System of Measurement
Inch
Resistance Properties
Corrosion Resistant
Self Lubricating Bearing
Yes
Closure
Open

Description

Spherical Plain Bearing, Liner Material PTFE, Bore Diameter 1 1/4 in, Ball Diameter 2 in, Outer Ring Width 0.937 in, Outside Diameter 2 3/8 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance -0.0005/+0.0015 in, Closure Open, Finish Chrome Plated, Flat Diameter 1.61 in, Inner Ring Width 1.187 in, Lubrication Openings Lubrication Hole, Maximum Ball Swivel 8.5 Degrees , Outside Diameter Tolerance +0.0000/- 0.0007 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.