Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Bearing, Bore Dia. 1.5000 In.

  • Mfr # HCOM24

  • Zoro # G5487912


product price: $67.95
/ea

Key Features

Width
1.3750 in
Static Load Capacity
203,925 lb
Bore Dia.
1.5000 in
Series
Commercial Large Bore
Ball Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HCOM24
Zoro #
G5487912
UPC #
806990008800
Country of Origin
China

Dimensions

Width
1.3750 in
Bore Dia.
1.5000 in
Ball Dia.
2.312 in
Outside Dia.
2.7500 in
Overall Width
1.375 in
Outside Diameter Tolerance
+0.0000/- 0.0007 in
Inner Ring Width
1.375 in
Ball Diameter
2.312 in
Flat Diameter
1.86 in
Bore Diameter
1 1/2 in
Outer Ring Width
1.094 in
Outside Diameter
2 3/4 in
Bore Diameter Tolerance
-0.0005/+0.0015 in

Details

Static Load Capacity
203,925 lb
Series
Commercial Large Bore
Item
Spherical Bearing
Ball Material
Alloy Steel
Raceway Material
Heat Treated Chromoly Steel
Liner Material
No Liner
Maximum Ball Swivel
8.5 Degrees
Static Radial Load Capacity
203,925 lbf
System of Measurement
Inch
Finish
Chrome Plated
Standards
ISO Certified 9001
Self Lubricating Bearing
No
Closure
Open
Ball Material Grade
52100
Outer Ring Material
Alloy Steel
Lubrication Openings
Lubrication Hole
Resistance Properties
Corrosion Resistant

Description

Spherical Bearing, Liner Material No Liner, Bore Diameter 1 1/2 in, Ball Diameter 2.312 in, Outer Ring Width 1.094 in, Outside Diameter 2 3/4 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance -0.0005/+0.0015 in, Closure Open, Finish Chrome Plated, Flat Diameter 1.86 in, Inner Ring Width 1.375 in, Lubrication Openings Lubrication Hole, Maximum Ball Swivel 8.5 Degrees , Outside Diameter Tolerance +0.0000/- 0.0007 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.