Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Bearing, Bore Dia. 1.5000 In.

  • Mfr # HCOM24T

  • Zoro # G5575202


product price: $73.79
/ea

Key Features

Bore Dia.
1.5 in
Raceway Material
Heat Treated Chromoly Steel, PTFE-Lined
Outside Dia.
2.75 in
Ball Material
Alloy Steel
Series
Commercial Large Bore
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HCOM24T
Zoro #
G5575202
UPC #
806990008978
Country of Origin
China

Dimensions

Bore Dia.
1.5 in
Outside Dia.
2.75 in
Width
1.375 in
Ball Dia.
2.312 in
Outer Ring Width
1.094 in
Inner Ring Width
1.86 in
Ball Diameter
2.312 in
Outside Diameter Tolerance
+0.0000/- 0.0007 in
Flat Diameter
1.86 in
Bore Diameter Tolerance
-0.0005/+0.0015 in
Bore Diameter
1 1/2 in
Outside Diameter
2 3/4 in
Overall Width
1.86 in

Details

Raceway Material
Heat Treated Chromoly Steel, PTFE-Lined
Ball Material
Alloy Steel
Series
Commercial Large Bore
Static Load Capacity
203,925 lb
Item
Spherical Plain Bearing
Lubrication Openings
Lubrication Hole
Self Lubricating Bearing
Yes
Maximum Ball Swivel
8.5 Degrees
Static Radial Load Capacity
203,925 lbf
Outer Ring Material
Alloy Steel
Ball Material Grade
52100
Finish
Chrome Plated
System of Measurement
Inch
Liner Material
PTFE
Closure
Open
Resistance Properties
Corrosion Resistant
Standards
ISO Certified 9001

Description

Spherical Plain Bearing, Liner Material PTFE, Bore Diameter 1 1/2 in, Ball Diameter 2.312 in, Outer Ring Width 1.094 in, Outside Diameter 2 3/4 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance -0.0005/+0.0015 in, Closure Open, Finish Chrome Plated, Flat Diameter 1.86 in, Inner Ring Width 1.86 in, Lubrication Openings Lubrication Hole, Maximum Ball Swivel 8.5 Degrees , Outside Diameter Tolerance +0.0000/- 0.0007 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.