Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Bearing, Bore Dia. 1.7500 In.

  • Mfr # HCOM28

  • Zoro # G5822047


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Ball Dia.
2.625 in
Outside Dia.
3.1250 in
Raceway Material
Heat Treated Chromoly Steel
Series
Commercial Large Bore
Ball Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HCOM28
Zoro #
G5822047
UPC #
806990008817
Country of Origin
China

Dimensions

Ball Dia.
2.625 in
Outside Dia.
3.1250 in
Width
1.5620 in
Bore Dia.
1.7500 in
Ball Diameter
2.625 in
Outside Diameter Tolerance
+0.0000/- 0.0007 in
Flat Diameter
2.11 in
Inner Ring Width
1.562 in
Bore Diameter Tolerance
-0.0005/+0.0015 in
Overall Width
1.562 in
Outside Diameter
3 1/8 in
Bore Diameter
1 3/4 in
Outer Ring Width
1.25 in

Details

Raceway Material
Heat Treated Chromoly Steel
Series
Commercial Large Bore
Item
Spherical Bearing
Ball Material
Alloy Steel
Static Load Capacity
264,555 lb
Static Radial Load Capacity
264,555 lbf
System of Measurement
Inch
Self Lubricating Bearing
No
Maximum Ball Swivel
8 Degrees
Outer Ring Material
Alloy Steel
Finish
Chrome Plated
Standards
ISO Certified 9001
Resistance Properties
Corrosion Resistant
Lubrication Openings
Lubrication Hole
Ball Material Grade
52100
Closure
Open
Liner Material
No Liner

Description

Spherical Bearing, Liner Material No Liner, Bore Diameter 1 3/4 in, Ball Diameter 2.625 in, Outer Ring Width 1.25 in, Outside Diameter 3 1/8 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance -0.0005/+0.0015 in, Closure Open, Finish Chrome Plated, Flat Diameter 2.11 in, Inner Ring Width 1.562 in, Lubrication Openings Lubrication Hole, Maximum Ball Swivel 8 Degrees , Outside Diameter Tolerance +0.0000/- 0.0007 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.