Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qa1 Spherical Bearing, Bore Dia. 1.7500 In. HCOM28T

Spherical Bearing, Bore Dia. 1.7500 In. (Discontinued)

  • Mfr # HCOM28T
  • Zoro # G5643303
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCOM28T
Zoro #
G5643303
UPC #
806990008985
Country of Origin
China

Dimensions

Ball Dia.
2.625 in
Outside Dia.
3.1250 in
Bore Dia.
1.7500 in
Width
1.5620 in

Details

Raceway Material
Heat Treated Chromoly Steel, PTFE-Lined
Static Load Capacity
264,555 lb
Series
Commercial Large Bore
Item
Spherical Bearing
Ball Material
52100 Chrome Plated Steel

Description

Spherical Bearing, Ball Material 52100 Chrome Plated Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.