Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Bearing, Bore Dia. 2.0000 In.

  • Mfr # HCOM32

  • Zoro # G5689162


product price: $90.85
/ea
Free Shipping & Returns

Key Features

Raceway Material
Heat Treated Chromoly Steel
Bore Dia.
2 in
Outside Dia.
3.5 in
Ball Material
Alloy Steel
Static Load Capacity
325,590 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HCOM32
Zoro #
G5689162
UPC #
806990008824
Country of Origin
China

Dimensions

Bore Dia.
2 in
Outside Dia.
3.5 in
Width
1.75 in
Ball Dia.
2.937 in
Bore Diameter Tolerance
-0.0005/+0.0015 in
Overall Width
1.75 in
Bore Diameter
2 in
Inner Ring Width
1.75 in
Outer Ring Width
1.375 in
Ball Diameter
2.937 in
Outside Diameter Tolerance
+0.0000/- 0.0007 in
Flat Diameter
2.36 in
Outside Diameter
3 1/2 in

Details

Raceway Material
Heat Treated Chromoly Steel
Item
Spherical Plain Bearing
Ball Material
Alloy Steel
Static Load Capacity
325,590 lb
Series
Commercial Large Bore
Liner Material
No Liner
System of Measurement
Inch
Standards
ISO Certified 9001
Resistance Properties
Corrosion Resistant
Maximum Ball Swivel
8.5 Degrees
Closure
Open
Outer Ring Material
Alloy Steel
Ball Material Grade
52100
Finish
Chrome Plated
Static Radial Load Capacity
325,590 lbf
Lubrication Openings
Lubrication Hole
Self Lubricating Bearing
No

Description

Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 2 in, Ball Diameter 2.937 in, Outer Ring Width 1.375 in, Outside Diameter 3 1/2 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance -0.0005/+0.0015 in, Closure Open, Finish Chrome Plated, Flat Diameter 2.36 in, Inner Ring Width 1.75 in, Lubrication Openings Lubrication Hole, Maximum Ball Swivel 8.5 Degrees , Outside Diameter Tolerance +0.0000/- 0.0007 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.