Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qa1 Spherical Bearing, Bore Dia. 2.0000 In. HCOM32T

Spherical Bearing, Bore Dia. 2.0000 In. (Discontinued)

  • Mfr # HCOM32T
  • Zoro # G5592465
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCOM32T
Zoro #
G5592465
UPC #
806990008992
Country of Origin
China

Dimensions

Outside Dia.
3.5 in
Ball Dia.
2.937 in
Bore Dia.
2 in
Width
1.75 in
Flat Diameter
2.36 in
Outside Diameter
3 1/2 in
Inner Ring Width
1.75 in
Overall Width
1.75 in
Outer Ring Width
1.375 in
Bore Diameter Tolerance
-0.0005/+0.0015 in
Bore Diameter
2 in
Ball Diameter
2.937 in
Outside Diameter Tolerance
+0.0000/- 0.0007 in

Details

Ball Material
Alloy Steel
Raceway Material
Heat Treated Chromoly Steel, PTFE-Lined
Series
Commercial Large Bore
Item
Spherical Plain Bearing
Static Load Capacity
325,590 lb
Static Radial Load Capacity
325,590 lbf
Maximum Ball Swivel
8.5 Degrees
Ball Material Grade
52100
Self Lubricating Bearing
Yes
Finish
Chrome Plated
Liner Material
PTFE
System of Measurement
Inch
Standards
ISO Certified 9001
Outer Ring Material
Alloy Steel
Lubrication Openings
Lubrication Hole
Resistance Properties
Corrosion Resistant
Closure
Open

Description

Spherical Plain Bearing, Liner Material PTFE, Bore Diameter 2 in, Ball Diameter 2.937 in, Outer Ring Width 1.375 in, Outside Diameter 3 1/2 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance -0.0005/+0.0015 in, Closure Open, Finish Chrome Plated, Flat Diameter 2.36 in, Inner Ring Width 1.75 in, Lubrication Openings Lubrication Hole, Maximum Ball Swivel 8.5 Degrees , Outside Diameter Tolerance +0.0000/- 0.0007 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.