Zoro Homepage

Spherical Plain Bearing, Narrow, 7/8"

  • Mfr # NPB14T

  • Zoro # G610192086


product price: $60.49
/ea

Key Features

Ball Material
Stainless Steel
Flat Diameter
0.98 in
System of Measurement
Inch
Ball Material Grade
440C
Ball Diameter
1.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPB14T
Zoro #
G610192086
UPC #
806990173607
Country of Origin
China

Dimensions

Flat Diameter
0.98 in
Ball Diameter
1.312 in
Bore Diameter
7/8 in
Bore Diameter Tolerance
-0.0005/+0.0000 in
Outside Diameter
1 9/16 in
Overall Width
0.875 in
Outside Diameter Tolerance
-0.0005/+0.0000 in
Inner Ring Width
0.875 in
Outer Ring Width
0.703 in

Description

Narrow Spherical Plain Bearing, Liner Material PTFE, Bore Diameter 7/8 in, Ball Diameter 1.312 in, Outer Ring Width 0.703 in, Outside Diameter 1 9/16 in, Outer Ring Material Stainless Steel, Seal Material Not Applicable, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance -0.0005/+0.0000 in, Closure Open, Dynamic Radial Load Capacity Not Applicable, Finish Chrome Plated, Flat Diameter 0.98 in, Inner Ring Width 0.875 in, Load Direction Radial, Thrust

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.