SphericalBearing, 0.5", 1/4", PTFE, Open
- Mfr # COM4T
- Zoro # G9725405
product price:Â
$
10.39
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Raceway Material
Heat Treated Chromoly Steel, PTFE-Lined
Bore Dia.
0.25 in
Ball Material
Alloy Steel
Outside Dia.
0.6562 in
Width
0.343 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- COM4T
- Zoro #
- G9725405
- UPC #
- 806990008848
- Country of Origin
- China
- Raceway Material
- Heat Treated Chromoly Steel, PTFE-Lined
- Item
- Spherical Bearing
- Ball Material
- Alloy Steel
- Static Load Capacity
- 7,425 lb
- Series
- Commercial
- Lubrication Openings
- Lubrication Hole
- Finish
- Chrome Plated
- Outer Ring Material
- Alloy Steel
- Maximum Ball Swivel
- 13.5 Degrees
- System of Measurement
- Inch
- Liner Material
- PTFE
- Static Radial Load Capacity
- 7,425 lbf
- Standards
- ISO 9001
- Ball Material Grade
- AISI 52100
- Resistance Properties
- Corrosion-Resistant
- Self Lubricating Bearing
- Yes
- Closure
- Open
Dimensions
- Bore Dia.
- 0.25 in
- Outside Dia.
- 0.6562 in
- Width
- 0.343 in
- Ball Dia.
- 0.5 in
- Inner Ring Width
- 0.343 in
- Bore Diameter
- 1/4 in
- Ball Diameter
- 0.5 in
- Outside Diameter
- 21/32 in
- Overall Width
- 0.343 in
- Bore Diameter Tolerance
- -0.0005/+0.0015 in
- Flat Diameter
- 0.364 in
- Outside Diameter Tolerance
- +0.0000/- 0.0007 in
- Outer Ring Width
- 0.25 in
Description
Spherical Plain Bearing, Liner Material PTFE, Bore Diameter 1/4 in, Ball Diameter 0.5 in, Outer Ring Width 0.25 in, Outside Diameter 21/32 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance -0.0005/+0.0015 in, Closure Open, Finish Chrome Plated, Flat Diameter 0.364 in, Inner Ring Width 0.343 in, Lubrication Openings Lubrication Hole, Maximum Ball Swivel 13.5 Degrees , Outside Diameter Tolerance +0.0000/- 0.0007 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.