49919Q 0.5 x 0.5 x 0.5 in. Stainless Steel Floor Trowel

  • Mfr # 170864

  • Zoro # G415961993


product price:  $37.05
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170864
Zoro #
G415961993
UPC #
10306499194
Country of Origin
China

Description

Features -1/2 x 1/2 x 1/2 in. Stainless Steel Floor Trowel -Rustproof Mirror Polished Stainless Steel Blade -Large Contoured & Cushioned Grip Handles For Comfort -High Quality Trowel Designed For The Professional Installer -Durable 230 mm. Zinc Die Case Shank -Extra Handle To Shank Clearance To Allow For Complete Hand Rotation -Longer Shank With 9 Rivets -First & Last Rivets Are Reinforced & Welded. -Dimension - 11 x 4.5 x 3.5 in. -Item weight - 0.87 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.