Shop QEP
Create Account
900XT Pro Series Wet Tile Saw, 15 A, 10 in Dia Blade, 24 in Ripping, 5/8 in Arbor, 3600 rpm Speed
Mfr # 61900Q
Zoro # G616569394
product price:Â
$
1,393.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 61900Q
- Zoro #
- G616569394
- UPC #
- 10306619004
- Country of Origin
- Taiwan, Province of China
Description
The QEP 900XT Pro tile saw features a powerful 2.25 hp, 15 A motor that easily cuts through ceramic tile, porcelain and stone. This saw has a large cutting capacity to perform rip cuts on 24 in tiles, diagonal cuts on 18 in tiles, as well as having the ability to cut large tile or pavers up to 3-3/4 in thick. The 900XT Tile Saw features full-coverage splash guards, two side trays and a large rear water containment tray to help minimize overspray, keeping the work area dry and clean. In addition, the side extension on the saw table offers maximum support for large format tiles. These attributes, coupled with the laser cutting guide, LED work light and the rubber-coated aluminum table to help keep tiles in place, make the rugged QEP 900XT, a powerful tile saw with the features that matter most to the tile contractor.