Shop GENIUS TOOLS
Create Account
1/4in Dr. 5/32in Hex Bit Socket 140mmL
- Mfr # 208+3610
- Zoro # G423578718
original price:Â $7.67 , new price: $6.90 , 10 percent off
new price:Â
$
6.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+3610
- Zoro #
- G423578718
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5/32 Inch Size 1/4 Inch Drive 140mm Long Durable Design - 208+3610 Hex Bit Socket This 1/4in drive hex bit socket is built for controlled fastening where consistent fit matters. The 5/32in hex size and 140mm overall length help reach fasteners in tighter or recessed areas while maintaining stable engagement. Made from High Speed Steel and finished with stamped size markings, it supports repeatable shop use and fast identification in a drawer or tool cart. The bit is securely attached yet interchangeable, aligning with the needs of professional technicians. Key Benefits 5/32in hex bit socket size supports accurate fit on matching fasteners. 1/4in drive compatibility pairs with common ratchets and drivers. 140mm (5.51in) length improves access to recessed or hard-to-reach screws. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Stamped size markings provide permanent, easy identification during tool organization. Securely attached, interchangeable hex bit design stays reliable under technician use. Meets or exceeds ANSI standards for consistent tool performance expectations. SKU: 208+3610.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.