Zoro Homepage
This item is Discontinued.
Qep Bridge Tile Saw, Wet Cut, Elc, 8 In. Blade 83200

Bridge Tile Saw, Wet Cut, Elc, 8 In. Blade (Discontinued)

  • Mfr # 83200
  • Zoro # G4931315
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83200
Zoro #
G4931315
UPC #
010306832007
Country of Origin
China

Dimensions

Blade Dia.
8"
Length
37"
Width
18"
Height
47-1/2"
Depth of Cut
1-1/2"
Rip Cut Size
24"
Diagonal Cut Size
18"

Details

Item
Bridge Tile Saw
Voltage
120
Power Source
Electric
Cutting Type
Wet
HP
1.5
Corded/Cordless
Corded
Hz
60
Full Load Amps
9.2
Tool Weight
82 lb.
Corded/Banded
Corded
Includes
Fold Out Stand with Wheel Attachments, Rear Wheel Attachments, Convenient Storage Shelf, 8" Continuous Rim Wet Diamond Blade, High Volume Water Pump, Laser Cutting Guide, Angle/Rip Cutting Guide, Handles
Arbor Hole
5/8"
Material
Diamond Blade
Application
Marble, Granite, Porcelain, Stone, Tile

Description

Bridge Tile Saw, Power Source Electric, Blade Dia. 8 in, Cutting Type Wet, Tool Weight 82 lb, Voltage 120, Includes Fold Out Stand with Wheel Attachments, Rear Wheel Attachments, Convenient Storage Shelf, 8 in Continuous Rim Wet Diamond Blade, High Volume Water Pump, Laser Cutting Guide, Angle/Rip Cutting Guide, Handles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.