Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qep Bridge Tile Saw, Wet Cut, Elc, 8 In. Blade 83230

Bridge Tile Saw, Wet Cut, Elc, 8 In. Blade (Discontinued)

  • Mfr # 83230
  • Zoro # G4931324
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83230
Zoro #
G4931324
UPC #
010306832304
Country of Origin
China

Dimensions

Blade Dia.
8"
Length
46-9/32"
Width
19-13/16"
Height
57-1/2"
Diagonal Cut Size
22"
Rip Cut Size
30"
Depth of Cut
1-1/2"

Details

Item
Bridge Tile Saw
Voltage
120
Power Source
Electric
Cutting Type
Wet
HP
2
Corded/Cordless
Corded
Full Load Amps
10.5
Includes
Diamond Blade, Fold Out and with Wheels, High Volume Water Pump, Laser Cutting Guide, Side Extension Table, Angle Cutting Guide, Slide Out Handle and Extra Wheels, (2) Wrenches
Arbor Hole
5/8"
Tool Weight
121.3 lb.
Hz
60
Material
Diamond Blade
Application
Ceramics, Porcelain, Granite, Stone, Marble Tile
Corded/Banded
Corded

Description

Bridge Tile Saw, Power Source Electric, Blade Dia. 8 in, Cutting Type Wet, Tool Weight 121.3 lb, Voltage 120, Includes Diamond Blade, Fold Out and with Wheels, High Volume Water Pump, Laser Cutting Guide, Side Extension Table, Angle Cutting Guide, Slide Out Handle and Extra Wheels, (2) Wrenches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.