Zoro Homepage
This item is Discontinued.
Qep Diamond Saw Blade, Masonry, 7 in. Dia. 6-7003Q

Diamond Saw Blade, Masonry, 7 in. Dia. (Discontinued)

  • Mfr # 6-7003Q
  • Zoro # G4934036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-7003Q
Zoro #
G4934036
UPC #
010306000062
Country of Origin
Thailand

Dimensions

Blade Dia.
7 in
Cutting Depth
2"
Plate Thickness
0.060 in

Details

Cutting Type
Wet/Dry
Rim Type
Continuous
Application
Ceramic Tile, Porcelain, Marble
Arbor Hole
5/8"
Item
Diamond Saw Blade
Grade
Better
Primary Saw Application
Masonry
Diamond Knockout
No
Max. RPM
8730
For Use With
Tile Saws
Blade Type
Continuous Rim, Diamond

Description

Diamond Saw Blade, Blade Dia. 7 in, Cutting Type Wet/Dry, Rim Type Continuous, Grade Better

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.