Zoro Homepage
This item is Discontinued.
Qep Diamond Saw Blade, Masonry, 7 in. Dia. 6-7008BW

Diamond Saw Blade, Masonry, 7 in. Dia. (Discontinued)

  • Mfr # 6-7008BW
  • Zoro # G4933582
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-7008BW
Zoro #
G4933582
UPC #
075378301301
Country of Origin
Thailand

Dimensions

Blade Dia.
7 in
Cutting Depth
2"
Plate Thickness
0.060 in

Details

Cutting Type
Wet
Rim Type
Continuous
Application
Ceramic Tile, Porcelain, Marble, Granite
Primary Saw Application
Masonry
Grade
Better
Arbor Hole
5/8"
For Use With
Tile Saws
Item
Diamond Saw Blade
Diamond Knockout
No
Max. RPM
8730
Blade Type
Black Widow

Description

Diamond Saw Blade, Blade Dia. 7 in, Cutting Type Wet, Rim Type Continuous, Grade Better

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.