Zoro Homepage

Grout Sealer Bottle w/Roller, 12 oz

  • Mfr # 10279

  • Zoro # G5071762


product price: $5.69
/ea

Key Features

Number of Pieces
1
Size
12 oz.
Color
White
Construction
Plastic
For Use With
Grout
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10279
Zoro #
G5071762
UPC #
010306010900
Country of Origin
United States

Dimensions

Size
12 oz.

Details

Item
Grout Sealer Application Bottle with Roller
Number of Pieces
1
Color
White
Construction
Plastic
For Use With
Grout
Includes
1/8 in Wheel for Grout Joints 1/8 in and Smaller, 1/4 in Wheel for Grout Joints 1/4 in and Larger

Description

Grout Sealer Application Bottle with Roller, Includes 1/8 in Wheel for Grout Joints 1/8 in and Smaller, 1/4 in Wheel for Grout Joints 1/4 in and Larger, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.