Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lash Wedges, 1/4" to 3/8" Tiles Cap., PK3600

  • Mfr # 99703

  • Zoro # G2890017


product price: $427.99
/pk 3600, $0.12/ea
Free Shipping & Returns

Key Features

Type
Tile
Number of Pieces
3,600
Size
2-5/16 in L x 1/2 in W x 13/32 in D
Color
Yellow
Construction
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99703
Zoro #
G2890017
UPC #
010306997034
Country of Origin
United States

Dimensions

Size
2-5/16 in L x 1/2 in W x 13/32 in D
Overall Length
2 5/16 in
Overall Height
7/16 in
Overall Width
1/2 in
Tile Spacer Width
1/4 in

Details

Item
Lash Wedges
Type
Tile
Number of Pieces
3,600
Color
Yellow
Construction
Plastic
Capacity
1/4 in to 3/8 in Tiles
For Use With
Tile and Porcelain
Application
Tile Installation
Product Type
Lash Wedges
Body Material
Nylon

Description

The QEP 99703 Lash Wedges are a must-have for any tile installation. Whether you're a professional or a DIYer, these lash wedges will help ensure that your tiles are level and straight. These lash wedges come in the size of 2 5/16 in. L x 1/2 in. W x 13/32 in. D, making them suitable for small tiles with measurements up to 3/8". The yellow plastic construction makes them durable and easy to spot when misplaced. The package contains 3,600 lash wedges per order, ensuring that you have enough to complete the job at hand. When it comes to getting accurate measurements, you will definitely want to equip yourself with the QEP 99703 Lash Wedge Kit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.