Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lash Wedges, Plastic, 2 5/8"L, PK100

  • Mfr # 99726

  • Zoro # G9216614


product price: $13.69
/pk 100, $0.14/ea

Key Features

Type
Tile
Number of Pieces
100
Size
3/8 in
Color
White
Construction
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99726
Zoro #
G9216614
UPC #
010306011501
Country of Origin
United States

Dimensions

Size
3/8 in
Overall Length
2 5/8 in
Tile Spacer Width
1/4 in
Overall Width
3/8 in

Details

Item
Lash Wedges
Type
Tile
Number of Pieces
100
Color
White
Construction
Plastic
Application
Tile Installation
Capacity
24 sq ft
For Use With
Tile and Porcelain
Product Type
Lash Wedges
Body Material
Plastic

Description

Lash Wedges, Body Material Plastic, Handle Length Not Applicable, Handle Material Not Applicable, Includes Not Applicable, Overall Length 2 5/8 in, Overall Width 3/8 in, Product Type Lash Wedges, Tile Spacer Width 1/4 in, Color White, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.