Zoro Homepage

Mixing Paddle, 3/8 in Shaft, 8-3/8 in Head

  • Mfr # 75001Q

  • Zoro # G5064823


product price: $14.99
/ea

Key Features

Construction
Steel
Shaft Dia.
3/8 in
Max. RPM
800 RPM
Length
19 1/2 in
Head Dia.
8 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75001Q
Zoro #
G5064823
UPC #
010306750011
Country of Origin
China

Dimensions

Shaft Dia.
3/8 in
Length
19 1/2 in
Head Dia.
8 3/8 in
Compatible Container Size
5 gal
Shaft Diameter
3/8 in
Head Width
8 3/8 in
Compatible Chuck Size
3/8 in, 1/2 in
Head Length
5 in
Overall Length
19 1/2 in

Details

Item
Paint Mixing Paddle
Construction
Steel
Max. RPM
800 RPM
For Use With
Standard 1/2 in or 3/8 in Drill Chuck
Application
For Mixing Grouts, Thinsets and Other Setting Materials
Head Type
Paddle
Shaft Material
Steel
Product Type
Mixing Paddle
Head Material
Steel
Required Speed - Maximum
800 RPM
Compatible Material Type
Grout

Description

The QEP 75001Q Mixing Paddle is the ideal tool for mixing grouts, thinsets and other setting materials. It has a steel construction and an 8-3/8 in. head size. Designed to mix mud efficiently, this paddle features a 3/8 in. shaft diameter and 800 RPM max speed. The 8-3/8 in. head size provides ample room for mixing grouts, thinsets and other setting materials with ease. Its straight wireway design allows you to easily control the paddle's movement during use. If you want to keep your work clean while ensuring that your mud is mixed properly, the QEP 75001Q Mixing Paddle is what you need on hand at all times.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.