Zoro Homepage

Mixing Paddle For 21660

  • Mfr # 21661

  • Zoro # G0905941


product price: $29.29
/ea

Key Features

Application
For Mixing Mortar, Grout And Other Viscous Materials, Thinset
Construction
2-Piece, Male Threaded, Steel
For Use With
Mfr. No. 21660, Or Any Mixer With M14 Thread
Shaft Dia.
1/2 in
Head Dia.
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21661
Zoro #
G0905941
UPC #
-
Country of Origin
China

Dimensions

Shaft Dia.
1/2 in
Head Dia.
5 1/2 in
Length
24 in

Details

Item
Mixing Paddle For 21660
Application
For Mixing Mortar, Grout And Other Viscous Materials, Thinset
Construction
2-Piece, Male Threaded, Steel
For Use With
Mfr. No. 21660, Or Any Mixer With M14 Thread

Description

If you are a professional who works with flooring, the QEP 21661 Mixing Paddle For 21660 is the tool for you. It will help you mix your mortar and grout easily and efficiently. This two-piece steel mixing paddle has a male threaded shaft which can be fitted into most drills. The 5 1/2 in. head dia., 24 in. length and 1/2 in. shaft dia. of this paddle makes it easy to mix your materials quickly and thoroughly. The QEP 21661 Mixing Paddle For 21660 is an effective tool that every pro needs to have on hand when installing floors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.