Zoro Homepage

Multipurpose Sponge

  • Mfr # 70005-24

  • Zoro # G8273206


product price: $4.89
/ea

Key Features

Type
Extra Large
Number of Pieces
1
Size
7-1/2 in L x 5-1/2 in W
Color
Yellow
Construction
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70005-24
Zoro #
G8273206
UPC #
010306011617
Country of Origin
Thailand

Dimensions

Size
7-1/2 in L x 5-1/2 in W
Overall Length
7 1/2 in
Overall Height
1 7/8 in
Overall Width
5 1/2 in
Thickness
1 7/8 in

Details

Item
Grout Sponge
Type
Extra Large
Number of Pieces
1
Color
Yellow
Construction
Polyester
Application
For Grouting and Grout Clean-up
Product Type
Sponge
Features
Heavy-Duty, High Water Holding Capacity, Rounded Corner Design
Material
Polyester
Pad Color
Yellow
Antimicrobial
No

Description

Grout Sponge, Material Polyester, Product Type Grout Sponge, Overall Length 7 1/2 in, Overall Width 5 1/2 in, Overall Height 1 7/8 in, Thickness 1 7/8 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Yellow, Application For Grouting and Grout Clean-up

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.