Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qep Notched Trowel, 3/16 x 5/32 V Notch 49917

Notched Trowel, 3/16 x 5/32 V Notch (Discontinued)

  • Mfr # 49917
  • Zoro # G1185301
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49917
Zoro #
G1185301
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
10-1/2
Width (In.)
4-1/2
Notch Depth (In.)
5/32
Notch Width (In.)
3/16

Details

Item
Notched Trowel
Type
2-sided
Material
Stainless Steel
Notch Type
V
Handle
Cushion Grip
Handle Design
Curved
Characteristics
Zinc Die Cast Shank Riveted to Blade, First and Last Rivet Reinforced Welded

Description

Mega Grip Notched Trowel, Size 10.5 x 4.5 Inches, V Notch, 3/16 x 5/32 Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.