Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qep Notched Trowel, 4-1/2 x 11 In, SS, Square 49919Q

Notched Trowel, 4-1/2 x 11 In, SS, Square (Discontinued)

  • Mfr # 49919Q
  • Zoro # G4539044
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49919Q
Zoro #
G4539044
UPC #
010306499194
Country of Origin
China

Dimensions

Length (In.)
11 in
Width (In.)
4 1/2 in
Notch Depth (In.)
1/2 in
Notch Width (In.)
1/2 in
Blade Length
11 in
Notch Width
1/2 in
Blade Width
4 1/2 in
Handle Length
4 3/4 in
Notch Depth
1/2 in

Details

Item
Notched Trowel
Material
Stainless Steel
Notch Type
Square
Notch Spacing (In.)
1/2 in
Characteristics
Rustproof Blade
Handle
Cushioned Grip
Product Type
Notched Trowel
Compatible Primary Material
Adhesive, Mortar
Handle Style
Cushioned
Notch Shape
Square
Blade Material
Stainless Steel
Handle Material
SoftGrip
Notch Spacing
1/2 in
Blade Shape
Square

Description

Notched Trowel, Blade Length 11 in, Blade Material Stainless Steel, Blade Shape Square, Blade Width 4 1/2 in, Compatible Primary Material Adhesive, Mortar, Handle Length 4 3/4 in, Handle Material SoftGrip, Handle Style Cushioned, Notch Depth 1/2 in, Notch Shape Square, Notch Spacing 1/2 in, Notch Width 1/2 in, Product Type Notched Trowel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.