Shop QEP
See all product information
Create Account
Ntchd Trwl, SS, Rectang, 11" BldeL, SlntNtch
- Mfr # 49920-12
- Zoro # G124998709
product price:Â
$
12.27
/ea
Sold in multiples of 12 for
$147.24
Key Features
Handle Length
4 3/4 in
Compatible Primary Material
Ceramic, Tile, Stone
Blade Width
4 1/2 in
Notch Depth
1/2 in
Blade Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49920-12
- Zoro #
- G124998709
- UPC #
- 010306001243
- Country of Origin
- Viet Nam
- Item
- Notched Trowel
- Compatible Primary Material
- Ceramic, Tile, Stone
- Blade Shape
- Rectangular
- Handle Style
- Cushioned
- Notch Shape
- Slant
- Product Type
- Notched Trowel
- Blade Material
- Stainless Steel
- Notch Spacing
- 3/16 in
- Handle Material
- Plastic/Rubber
- Features
- Non-Slip Grip, Rust-Resistant
Dimensions
- Handle Length
- 4 3/4 in
- Blade Width
- 4 1/2 in
- Notch Depth
- 1/2 in
- Notch Width
- 1/2 in
- Blade Length
- 11 in
Description
Notched Trowel, Blade Length 11 in, Blade Material Stainless Steel, Blade Shape Rectangular, Blade Width 4 1/2 in, Compatible Primary Material Ceramic, Tile, Stone, Features Non-Slip Grip, Rust-Resistant, Handle Length 4 3/4 in, Handle Material Plastic/Rubber, Handle Style Cushioned, Notch Depth 1/2 in, Notch Shape Slant, Notch Spacing 3/16 in, Notch Width 1/2 in, Product Type Notched Trowel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.