Zoro Homepage
This item is Discontinued.
Qep Power Mixer w/Paddle, 2 Speed, 110V 21665Q

Power Mixer w/Paddle, 2 Speed, 110V (Discontinued)

  • Mfr # 21665Q
  • Zoro # G1432121
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21665Q
Zoro #
G1432121
UPC #
010306216654
Country of Origin
China

Dimensions

Size
40 x 13 1/2 in
Dia.
5 in

Details

Item
Power Mixer with Paddle
Type
2 Speed
Power Source - Drum Mixers
Corded Electric
Motor
110V
Material
Metal Enclosed Motor and Steel Paddle
Function
1st Gear 180-460 RPM, 2nd Gear 300-700 RPM
Electrical Connection - Drum Mixers
Cord with Plug
Application
For Mixing Mortar, Thinset, Grout, Paint and Other Viscous Materials
Max. RPM
700 RPM
Includes
Paddle
Electrical Connection
Cord with Plug
Power Source
Corded Electric

Description

Power Mixer with Paddle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.