Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QEP 50-605-12 15 ft. Double Side Carpet Tape

  • Mfr # 50-605-12

  • Zoro # G504116815


product price: $24.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-605-12
Zoro #
G504116815
UPC #
75378506058
Country of Origin
China

Description

15 ft. Double Side Carpet Tape

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Double Side Carpet Tape
  • Use with indoor/outdoor carpets where tack strip is not present
Specifications
  • Size: 15 ft.
  • Weight: 0.62 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.