Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Blade for 5LF90

  • Mfr # 21000Q

  • Zoro # G3112855


product price: $23.19
/ea

Key Features

Impact Rated
No
Material
Carbon Steel
For Use With
Mfr. No. 20900
Type
14 x 4-3/4 in
For Use With Mfr. Model Number
20900, 20900Q, 20902C, 20902QC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21000Q
Zoro #
G3112855
UPC #
010306210003
Country of Origin
Viet Nam

Dimensions

Overall Width
14 in

Details

Item
Replacement Blade
Impact Rated
No
Material
Carbon Steel
For Use With
Mfr. No. 20900
Type
14 x 4-3/4 in
For Use With Mfr. Model Number
20900, 20900Q, 20902C, 20902QC
Product Type
Replacement Scraper Blade
Compatible with Manufacturer Model Number
20900, 20900Q, 20902C, 20902QC
Compatible Manufacturer Model Number
20900, 20900Q, 20902C, 20902QC
Compatible with Manufacturer Model No.
20900, 20900Q, 20902C, 20902QC
Compatible with Mfr. Model No.
20900, 20900Q, 20902C, 20902QC
For Use with Mfr Model Number
20900, 20900Q, 20902C, 20902QC
Compatible Manufacturer Part Number
20900, 20900Q, 20902C, 20902QC
Compatible Pump Manufacturer Part Number
20900, 20900Q, 20902C, 20902QC
Compatible Mfr. Model Number
20900, 20900Q, 20902C, 20902QC

Description

Replacement Blade, Material Carbon Steel, Overall Width 14 in, Product Type Replacement Scraper Blade, Compatible with Grainger Part Number 5LF90, Compatible with Manufacturer Model Number 20900, 20900Q, 20902C, 20902QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.