Zoro Homepage

Rubber Grout Float, 12 x 4 In

  • Mfr # 10070

  • Zoro # G0872523


product price: $13.49
/ea

Key Features

Length (In.)
12 in
Width (In.)
4 in
Thickness (In.)
3/4 in
Material
Rubber
Handle
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10070
Zoro #
G0872523
UPC #
010306011563
Country of Origin
Viet Nam

Dimensions

Length (In.)
12 in
Width (In.)
4 in
Thickness (In.)
3/4 in
Handle Length (In.)
7 3/4 in
Handle Dia. (In.)
1 1/4 in
Blade Thickness
0.75 in
Overall Length
10 1/2 in
Tapered Width - Minimum
4 in
Handle Length
7 3/4 in
Overall Width
4 in

Details

Item
Grout Float
Material
Rubber
Handle
Wood
Application
For Applying Grout to Wall or Floor Tile
Characteristics
Two Rounded and Two Square Corners, Ergonomically Designed Comfort Handle, Aluminum Back Plate
Backing
Aluminum
Compatible Primary Material
Grout
Handle Material
Wood
Included Hardware
Handle
Blade Shape
Square/Round
Backing Material
Aluminum
Blade Material
Gum Rubber
Features
Beveled Edge

Description

If you are working with grout, the QEP 10070 Rubber Grout Float is the tool to have on hand. It has rounded and square corners for maximum flexibility. The ergonomically designed handle makes it easy to apply grout to wall or floor tile, while its aluminum back plate helps keep your hands cool. The rubber float features two rounded and two square corners, which allows you to get into any angle easily. This 12 x 4 in. float has a length of 12 in., width of 4 in., thickness of 3/4 in., and a 7 3/4" long wood handle with 1 1/4" diameter. The QEP 10070 Rubber Grout Float is the durable tool that will meet all your needs when applying grout to tiles or other surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.