Scraper
Mfr # 62934-3
Zoro # G216665298
product price: $59.15
/eaKey Features
Blade Material
Carbon Steel
Number of Functions
1
Features
Replaceable Blade
Blade Width
4 in
Blade Edge Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62934-3
Zoro #
G216665298
UPC #
010306629348
Country of Origin
Viet Nam
Dimensions
Blade Width
4 in
Blade Length
4 in
Handle Length
52 in
Overall Length
52 in
Details
Blade Material
Carbon Steel
Number of Functions
1
Features
Replaceable Blade
Blade Edge Type
Straight
Blade Shape
Straight
Item
Scraper
Included Blade Manufacturer Part Number
62935
Product Type
Scraper
Tang Type
Full
Retractable Blade
Not Retractable
Replaceable Blade
Replaceable
Handle Material
Metal
Handle Style
Non-Slip
Description
Scraper, Blade Edge Type Straight, Blade Length 4 in, Blade Material Carbon Steel, Blade Shape Straight, Blade Width 4 in, Features Replaceable Blade, Handle Length 52 in, Handle Material Metal, Handle Style Non-Slip, Included Blade Manufacturer Part Number 62935, Number of Functions 1, Overall Length 52 in, Product Type Scraper, Replaceable Blade Replaceable, Retractable Blade Not Retractable, Tang Type Full
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.