Scrubbing Sponge, Foam, 7 1/2 in Length, 5 1/2 in Wide, 2 in Thick, Heavy Duty, All-Purpose, PK6
Mfr # 70005Q-6D
Zoro # G3020367
product price: $10.95
/pk 6, $1.83/eaKey Features
Length (In.)
7 1/2 in
Width (In.)
5 1/2 in
Thickness (In.)
2 in
Material
Polyurethane Foam
Application
For Grouting and Clean Up
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70005Q-6D
Zoro #
G3020367
UPC #
010306000741
Country of Origin
Thailand
Dimensions
Length (In.)
7 1/2 in
Width (In.)
5 1/2 in
Thickness (In.)
2 in
Overall Length
7 1/2 in
Overall Height
1 7/8 in
Overall Width
5 1/2 in
Details
Item
Grout Sponge
Material
Polyurethane Foam
Application
For Grouting and Clean Up
Characteristics
Hydrophiliated Design, Rounded Edges
Features
Heavy-Duty, High Water Holding Capacity, Rounded Corner Design
Product Type
Sponge
Description
This QEP 70005Q-6D Scrubbing Sponge is the perfect tool for grouting and tile cleaning. With a hydrophiliated design, this sponge has rounded edges that prevent scratching. The 7 1/2x5 1/4x2 in. size means it can fit into any corner or crevice. It is made of high quality foam and has a length, width and thickness of 7 1/2 in., 5 1/2 in. and 2 in respectively. If you need to clean tiles, grout or other hard surfaces, the QEP 70005Q-6D Scrubbing Sponge will be your go-to tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.