Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tile Cutter, 1/2 In Cap, 14 In, Yellow

  • Mfr # 10214Q

  • Zoro # G4601335


product price: $39.49
/ea

Key Features

Number of Pieces
1
Capacity
1/2 in
Construction
Steel, Comfort Grip Handle
Application
For Cutting Wall And Floor Tile Up To 14 in Square, 9 in Diagonally
Includes
1/2 in Tungsten Carbide Cutting Wheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10214Q
Zoro #
G4601335
UPC #
010306102148
Country of Origin
China

Dimensions

Size
14 in
Compatible Thickness - Maximum
1/2 in
Cutting Length - Diagonal
10 in
Handle Length
4 1/2 in
Overall Width
6 3/4 in
Cutting Length - Straight
14 in
Overall Length
19 1/4 in

Details

Item
Tile Cutter
Number of Pieces
1
Capacity
1/2 in
Color
Yellow
Construction
Steel, Comfort Grip Handle
Application
For Cutting Wall And Floor Tile Up To 14 in Square, 9 in Diagonally
Includes
1/2 in Tungsten Carbide Cutting Wheel
Characteristics
Rubber Pads, Adjustable Rip Guide With Both Standard And Metric Measurements To Make Multiple Rip And Diagonal Cuts
Product Type
Tile Cutter
Blade Material
Tungsten Carbide
Handle Material
Rubber

Description

If you are looking for a Tile Cutter, this QEP 10214Q is the tool to have. It will cut tiles up to 14 in. square and 9 in. diagonally. This tile cutter has a 1/2 in cap and is made of steel with a comfort grip handle. Its yellow color makes it easy to spot among other tools and equipment on your work site. The overall length of the tile cutter is 14 in., making it perfect for cutting large tiles without straining your back or wrists. If you want an efficient way to cut tiles, then look no further than this QEP 10214Q Tile Cutter.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.