Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tile Cutter, 1/2 In Cap, 20 In, Yellow

  • Mfr # 10220Q

  • Zoro # G4607486


product price: $54.99
/ea

Key Features

Number of Pieces
1
Capacity
1/2 in
Construction
Steel, Comfort Grip Handle
Characteristics
Rubber Pads, Adjustable Rip Guide With Both Standard And Metric Measurements To Make Multiple Rip And Diagonal Cuts
Application
For Cutting Wall And Floor Tile Up To 20 in Square, 14 in Diagonally
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10220Q
Zoro #
G4607486
UPC #
010306102209
Country of Origin
China

Dimensions

Size
20 in
Overall Length
25 in
Overall Width
4 in
Compatible Thickness - Maximum
1/2 in
Handle Length
4 1/2 in
Cutting Length - Straight
20 in
Cutting Length - Diagonal
14 in

Details

Item
Tile Cutter
Number of Pieces
1
Capacity
1/2 in
Color
Yellow
Construction
Steel, Comfort Grip Handle
Characteristics
Rubber Pads, Adjustable Rip Guide With Both Standard And Metric Measurements To Make Multiple Rip And Diagonal Cuts
Application
For Cutting Wall And Floor Tile Up To 20 in Square, 14 in Diagonally
Includes
Tungsten Carbide Cutting Wheel
Product Type
Tile Cutter
Handle Material
Rubber
Blade Material
Tungsten Carbide

Description

Tile Cutter, Blade Material Tungsten Carbide, Compatible Thickness - Maximum 1/2 in, Cutting Length - Diagonal 14 in, Cutting Length - Straight 20 in, Handle Length 4 1/2 in, Handle Material Rubber, Includes Tungsten Carbide Cutting Wheel, Overall Length 25 in, Overall Width 4 in, Product Type Tile Cutter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.