Shop QEP

Tile Saw, 7 in Blade dia., Wet

  • Mfr # 22700Q
  • Zoro # G423550646

product price: 
$
124.99
/ea
Free Shipping & Returns

Key Features

Tool Weight
23 lb
Frequency
60 Hz
Includes
7 in Continuous Rim Wet Diamond Blade, Angle Cutting Guide, Blade Wrench, Locking Rip Guide
Speed Control
Single
Overall Length
20 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22700Q
Zoro #
G423550646
UPC #
010306227001
Country of Origin
China

Dimensions

Overall Length
20 in
Overall Height
9 7/8 in
Arbor Size
5/8 in
Cutting Depth - Maximum
1 1/4 in
Blade Diameter
7 in
Overall Width
15 3/4 in
Cutting Length - Maximum
18 in
Cord Length
6 ft
Wire Rope Length
20 in
Length
20 in
Fits Chest Size
Blade Guard, Built-In Handle, Deep Water Tray and Water Recirculation Channel, Lock-Down Rip Guide

Details

Item
Tile Saw
Tool Weight
23 lb
Frequency
60 Hz
Includes
7 in Continuous Rim Wet Diamond Blade, Angle Cutting Guide, Blade Wrench, Locking Rip Guide
Speed Control
Single
Standards
cULus Listed
Cutting Type
Wet
Current
4.8 A
Voltage
120 V
Tool Style
Benchtop/Stand
Horsepower
0.75 hp
Features
Blade Guard, Built-In Handle, Deep Water Tray and Water Recirculation Channel, Lock-Down Rip Guide
Bevel Angle - Maximum
45 Degrees
Blade Speed - Maximum
3,600 RPM
Engine Brand
QEP
Application
Tile
Power Source
Corded
Includes Stand
Stand Not Included
Bevel Angle - Minimum
22.5 Degrees
Includes Electric Brake
No Brake
Plug Type
Three-Prong
Power Source - TS Only
Corded
Power Source - old
Corded

Description

Tile Saw, Power Source Corded, Tool Style Benchtop/Stand, Horsepower 0.75 hp, Current 4.8 A, Arbor Size 5/8 in, Cutting Type Wet, Overall Height 9 7/8 in, Overall Length 20 in, Overall Width 15 3/4 in, Tool Weight 23 lb, Voltage 120 V, Frequency 60 Hz, Plug Type Three-Prong, Cord Length 6 ft, Includes 7 in Continuous Rim Wet Diamond Blade, Angle Cutting Guide, Blade Wrench, Locking Rip Guide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.