Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qep Undercut Saw, 18 In L, 12 In Blade, 10 TPI 10096

Undercut Saw, 18 In L, 12 In Blade, 10 TPI (Discontinued)

  • Mfr # 10096
  • Zoro # G3090866
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10096
Zoro #
G3090866
UPC #
075378000181
Country of Origin
Taiwan, Province of China

Dimensions

Length
18 in
Blade Length
12 in
Length (Straight Wireway)
18 in

Details

Item
Flush Cut Saw
Type
Saw Toothed
Teeth per Inch
10
Insulated / Uninsulated
Uninsulated
Blade Material
Steel
Hand Saw Application
Plastic, Wood
Handle Design
Contoured, Rubberized Co-Molded
Features
High Carbon Steel Blade
Characteristics
High Carbon Steel Blade
Function
Undercuts Door Jambs And Other Obstacles
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Nonsparking
No
Tether Style
Tether Capable

Description

Flush Cut Saw, Blade Length 12 in, Blade Material Steel, Features High Carbon Steel Blade, Hand Saw Application Plastic, Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.