Zoro Homepage

Digital Converter Box

  • Mfr # CV-103

  • Zoro # G0434184


product price: $35.39
/ea

Key Features

Product Type
TV/Video Input Device
Width
7"
Package Type
Retail
Length
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV-103
Zoro #
G0434184
UPC #
606540030219
Country of Origin
China

Dimensions

Width
7"
Length
2"

Details

Product Type
TV/Video Input Device
Package Type
Retail

Description

Stop throwing money at big cable and catch free over-the-air digital broadcasts with QFX Digital Converter Box. This box downconverts HDTV signals for use with standard and enhanced TVs. It includes both an onscreen electronic program guide and a remote for easy surfing. It also reads video and audio from the USB drive for playing recordings of your favorite shows.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.