Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qfx QFX PBX-6000 12 in. Mobile Theatre Projection Speaker PBX-6000

QFX PBX-6000 12 in. Mobile Theatre Projection Speaker (Discontinued)

  • Mfr # PBX-6000
  • Zoro # G403928861
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBX-6000
Zoro #
G403928861
UPC #
606540035283
Country of Origin
China

Description

Features
  • Mobile theater with speaker and built-in LED projector
  • Play movies and videos and project them on a backdrop no matter where you are
  • Brightness: 150 lumens
  • Multi-chip composite coating optical lens
  • Speaker features Bluetooth to wirelessly stream audio
  • Requires 2 6A batteries
  • Wireless microphone
Specifications
  • Lamp Life: 50000 Hours
  • Working Time: 3-4 Hours
  • Woofer: 12"
  • Projective Size: 38" - 120"
  • Power: AC 100V-240V DC 15V 5A
  • Weight: 38 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.