This item is Discontinued.

Qfx QFX R-24 AM-FM & SW1-SW2 Portable 4 Band Radio; Sliver R-24

QFX R-24 AM-FM & SW1-SW2 Portable 4 Band Radio; Sliver (Discontinued)

  • Mfr # R-24
  • Zoro # G404154528
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R-24
Zoro #
G404154528
UPC #
606540011706
Country of Origin
Unknown

Description

Go retro with this Retro AM FM SW1 and SW2 Portable Radio from the QFX Retro Collection. Enjoy your favorite AM, FM and shortwave radio stations. You can even plug in headphones to listen without disturbing others. Enjoy the powerful sound of this retro styled, handheld 4 band radio.

Features
  • LED power indicator
  • High-power dynamic speaker
  • Telescopic antenna
  • Built-in handle bar
Specifications
  • Color: Sliver
  • Connection Type: 3.5 mm Headphone Jack Output
  • Power Source: AC Adapter Battery
  • Tuner Type: Analog
  • Weight: 1.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.